1-3/4 x 1-1/4 x 4 x 6-1/2 6 Flt SE Long CC End Mill
Mfr # 050996AM
Zoro # G015883657
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6-1/2 in
End Mill Style
Square
Flutes
6
Shank Dia.
1-1/4 in
Insert Size
1-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050996AM
Zoro #
G015883657
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6-1/2 in
Shank Dia.
1-1/4 in
Insert Size
1-3/4 in
Details
End Mill Style
Square
Flutes
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.