Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8-12 NF Hex Rethreading Die

  • Mfr # 046228AS

  • Zoro # G115888903


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Die Material/Type
High Speed Steel
Size Type
Fractional
Application
Hex Rethreading
Pitch
12
Die Size
2-3/8 in. (Hex Flats)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
046228AS
Zoro #
G115888903
UPC #
-
Country of Origin
China

Dimensions

Size Type
Fractional
Die Size
2-3/8 in. (Hex Flats)
Tap Size
1-3/8 in.

Details

Die Material/Type
High Speed Steel
Application
Hex Rethreading
Pitch
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.