
1-7/8 x 1-1/4 x 3 x 5-1/2 2 Flt SE Long CC End Mill
Mfr # 053013AM
Zoro # G815880092
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Size
1-7/8 in
Shank Dia.
1-1/4 in
Overall Length
5-1/2 in
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
053013AM
Zoro #
G815880092
UPC #
-
Country of Origin
United States
Dimensions
Size
1-7/8 in
Shank Dia.
1-1/4 in
Overall Length
5-1/2 in
Details
End Mill Style
Square
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.