Zoro Homepage

1 to 2-1/2 Straight Tap Wrench

  • Mfr # 040286WS

  • Zoro # G515886721


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Type
Pipe
Tap Material
High Speed Steel
Pitch
0
Tap Dimension Type
Fractional
Tap Size
1/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040286WS
Zoro #
G515886721
UPC #
-
Country of Origin
China

Dimensions

Tap Dimension Type
Fractional
Tap Size
1/8 in.
Die Size
1 in (OD)

Details

Type
Pipe
Tap Material
High Speed Steel
Pitch
0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.