Zoro Homepage

1 x 1 x 1-1/2 x 4 4 Flt

  • Mfr # 090281RM

  • Zoro # G515880118


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1 in
Size
1 in
Overall Length
4 in
End Mill Style
Square
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team