
1 x 1 x 1-1/2 x 4 4 Flt Ball
Mfr # 090305RM
Zoro # G015880755
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1 in
Overall Length
4 in
Number of Flutes
4
Size
1 in
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090305RM
Zoro #
G015880755
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
1 in
Overall Length
4 in
Size
1 in
Details
Number of Flutes
4
End Mill Style
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.