Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 x 1 x 1-1/2 x 4 4 Flt w/AlTiN

  • Mfr # 099599RM

  • Zoro # G415881383


product price: $272.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Shank Dia.
1 in
Size
1 in
Number of Flutes
4
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
099599RM
Zoro #
G415881383
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1 in
Size
1 in
Overall Length
4 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.