1 x 1 x 1-3/4 x 4 5 Flt 20 Degree Helix Fine Pitch Roughing

  • Mfr # 099511RM

  • Zoro # G915881036


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Shank Dia.
1 in
Overall Length
4 in
Size
1 in
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
099511RM
Zoro #
G915881036
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1 in
Overall Length
4 in
Size
1 in

Details

End Mill Style
Square
Number of Flutes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.