Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 X 1 X 1-7/8 X 6-3/8 4 FLT DE CC END MILL

  • Mfr # 051107AM

  • Zoro # G615880155


product price: $96.39
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
4
Size
1 in
Shank Dia.
1 in
Overall Length
6-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
051107AM
Zoro #
G615880155
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in
Shank Dia.
1 in
Overall Length
6-3/8 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.