
1 x 1 x 2 x 4 5 Flt 45 Degree Helix
Mfr # 090474RM
Zoro # G415883523
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Size
1 in
Shank Dia.
1 in
Overall Length
4 in
Number of Flutes
5
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090474RM
Zoro #
G415883523
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
1 in
Shank Dia.
1 in
Overall Length
4 in
Details
Number of Flutes
5
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.