1 x 1 x 2 x 4 5 Flt w/ flat 45 Degree Helix Fine Pitch Roughing

  • Mfr # 098604RM

  • Zoro # G415880409


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
End Mill Style
Square
Number of Flutes
5
Shank Dia.
1 in
Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
098604RM
Zoro #
G415880409
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4 in
Shank Dia.
1 in
Size
1 in

Details

End Mill Style
Square
Number of Flutes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.