1 x 1 x 2 x 5 3 Flt 45 Degree Helix .120 Radius Alu-Mill

  • Mfr # 099767RM

  • Zoro # G015883978


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1 in
End Mill Style
Corner Radius
Number of Flutes
3
Overall Length
5 in
Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
099767RM
Zoro #
G015883978
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1 in
Overall Length
5 in
Size
1 in

Details

End Mill Style
Corner Radius
Number of Flutes
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.