1 X 1 X 3 X 5-1/2 4 FLT SE LONG CC BALL END MILL

  • Mfr # 050860AM

  • Zoro # G315882855


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Overall Length
5-1/2 in
Shank Dia.
1 in
Size
1 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050860AM
Zoro #
G315882855
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/2 in
Shank Dia.
1 in
Size
1 in

Details

End Mill Style
Ball
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.