
1 X 1 X 6 X 8-1/2 4 FLT SE EXTRA LONG NCC END MILL
Mfr # 050477AM
Zoro # G015880427
product price: $91.59
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Shank Dia.
1 in
Size
1 in
Overall Length
8-1/2 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050477AM
Zoro #
G015880427
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1 in
Size
1 in
Overall Length
8-1/2 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.