1 x 3/4 x 1-7/8 x 4-1/8 4 Flt SE CC End Mill with TiAlN

  • Mfr # 050484AM88

  • Zoro # G515880446


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Square
Size
1 in
Overall Length
4-1/8 in
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050484AM88
Zoro #
G515880446
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in
Overall Length
4-1/8 in
Shank Dia.
3/4 in

Details

Number of Flutes
4
End Mill Style
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.