1 x 3/4 x 1-7/8 x 4-1/8 4 Flt SE Cobalt CC End Mill with TiAlN

  • Mfr # 051940JM88

  • Zoro # G315881377


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
4
Overall Length
4-1/8 in
Shank Dia.
3/4 in
Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
051940JM88
Zoro #
G315881377
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/8 in
Shank Dia.
3/4 in
Size
1 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.