
1 X 5/8 X 1-7/8 X 4 6 FLT SE NCC END MILL
Mfr # 050257AM
Zoro # G915883757
product price: $54.25
/eaKey Features
Overall Length
4 in
Shank Dia.
5/8 in
Number of Flutes
6
Size
1 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050257AM
Zoro #
G915883757
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Dia.
5/8 in
Size
1 in
Details
Number of Flutes
6
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.