Shop REGAL CUTTING TOOLS
See all product information
Create Account
#10-24 H2 3 Flt. Bottom STI Hand Tap
- Mfr # 007031AS
- Zoro # G7424480
product price:Â
$
16.69
/ea
Key Features
Number of Flutes
3
Tap Thread Size
#10-24
Tap Material
High Speed Steel
Overall Length
2-1/2 in
Tap Chamfer
Bottom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 007031AS
- Zoro #
- G7424480
- UPC #
- -
- Country of Origin
- United States
- Item
- Screw Thread Insert Tap
- Number of Flutes
- 3
- Tap Material
- High Speed Steel
- Tap Chamfer
- Bottom
- Tap Thread Type
- UNC
- SAE or Metric
- SAE
- Thread Limit
- H2
Dimensions
- Tap Thread Size
- #10-24
- Overall Length
- 2-1/2 in
- Flute Length
- 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.