
11/16 Railroad Tie Bore Drill
Mfr # 031982AA
Zoro # G815886698
product price: $93.59
/ea
Free Shipping & Returns
Key Features
Shank Size
11/16"
Drill Bit Material
High Speed Steel
Finish - Machining
Bright
Drill Bit Point Angle
140°
Helix
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
031982AA
Zoro #
G815886698
UPC #
-
Country of Origin
United States
Dimensions
Shank Size
11/16"
Details
Drill Bit Material
High Speed Steel
Finish - Machining
Bright
Drill Bit Point Angle
140°
Helix
Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.