
11/16 X 5/8 X 1-5/16 X 3-3/4 2 FLT SE CC END MILL
Mfr # 050539AM
Zoro # G815881044
product price: $37.99
/eaKey Features
Size
11/16 in
Number of Flutes
2
End Mill Style
Square
Shank Dia.
5/8 in
Overall Length
3-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050539AM
Zoro #
G815881044
UPC #
-
Country of Origin
United States
Dimensions
Size
11/16 in
Shank Dia.
5/8 in
Overall Length
3-3/4 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.