
11/32 x 3/8 x 3/4 x 2-1/2 4 Flt SE CC End Mill with TiAlN
Mfr # 050470AM88
Zoro # G515880309
product price:Â $31.95
/eaKey Features
Size
11/32 in
Shank Dia.
3/8 in
Number of Flutes
4
End Mill Style
Square
Overall Length
2-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050470AM88
Zoro #
G515880309
UPC #
-
Country of Origin
United States
Dimensions
Size
11/32 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.