Zoro Homepage

1/16-27 NPT Taper Pipe Die

  • Mfr # 041500AS

  • Zoro # G215888353


product price: $23.75
/ea

Key Features

Die Material/Type
High Speed Steel
Application
Pipe
Die Size
1 in (OD)
Size Type
Fractional
Pitch
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041500AS
Zoro #
G215888353
UPC #
-
Country of Origin
China

Dimensions

Die Size
1 in (OD)
Size Type
Fractional
Tap Size
1/16 in.

Details

Die Material/Type
High Speed Steel
Application
Pipe
Pitch
27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.