
1/16 to 1/2 x 32nd Drill Set Treated
Mfr # 029505AW
Zoro # G315884767
product price: $89.25
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118°
Drill Bit Material
High Speed Steel
Size
Sets
Coating
Black
Helix
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
029505AW
Zoro #
G315884767
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
Sets
Details
Drill Bit Point Angle
118°
Drill Bit Material
High Speed Steel
Coating
Black
Helix
Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.