
1/16 to 1/2 x 64th Drill Set Treated
Mfr # 029004AW
Zoro # G215884171
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118°
Drill Bit Material
High Speed Steel
Size
Sets
Helix
Regular
Coating
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
029004AW
Zoro #
G215884171
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
Sets
Details
Drill Bit Point Angle
118°
Drill Bit Material
High Speed Steel
Helix
Regular
Coating
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.