Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16 x 1/8 x 3/16 x 1-1/2 4 Flt

  • Mfr # 090261RM

  • Zoro # G415879922


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Shank Dia.
1/8 in
Size
1/16 in
Overall Length
1-1/2 in
End Mill Style
Square
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
090261RM
Zoro #
G415879922
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1/8 in
Size
1/16 in
Overall Length
1-1/2 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.