Zoro Homepage

1/2-14 NPT Taper Pipe Die

  • Mfr # 041504AS

  • Zoro # G515888237


product price: $59.69
/ea

Key Features

Die Material/Type
High Speed Steel
Tap Size
1/2 in.
Application
Pipe
Pitch
14
Size Type
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041504AS
Zoro #
G515888237
UPC #
-
Country of Origin
China

Dimensions

Tap Size
1/2 in.
Size Type
Fractional
Die Size
2 in (OD)

Details

Die Material/Type
High Speed Steel
Application
Pipe
Pitch
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.