
1/2-20 H3 4 Flt. Plug STI Hand Tap
Mfr # 007096AS
Zoro # G7429819
product price: $30.35
/eaKey Features
Number of Flutes
4
Tap Thread Size
1/2"-20
Tap Material
High Speed Steel
Overall Length
3-19/32 in
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
007096AS
Zoro #
G7429819
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1/2"-20
Overall Length
3-19/32 in
Flute Length
1-21/32 in
Details
Item
Screw Thread Insert Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Plug
SAE or Metric
SAE
Tap Thread Type
UNF
Thread Limit
H3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.