Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#12-24, UNC, 2 Flutes

  • Mfr # 007520AS

  • Zoro # G7426154


product price: $23.89
/ea

Key Features

Tap Thread Size
#12-24
Tap Thread Type
UNC
Number of Flutes
2
SAE or Metric
SAE
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007520AS
Zoro #
G7426154
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#12-24
Thread Length
21/32 in
Shank Dia.
0.220 in
Overall Length
2-3/8 in
Square Size
0.165 in
Drill Size
0.1805 in
Drill Length
15/32 in
Square Length
9/32 in

Details

Tap Thread Type
UNC
Number of Flutes
2
SAE or Metric
SAE
Tap Material
High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.