1/2 x 1/2 x 1-1/2 x 3-1/2 4 Flt w/AlTiN

  • Mfr # 090016RM

  • Zoro # G415880027


product price:  $83.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
3-1/2 in
Shank Dia.
1/2 in
Size
1/2 in
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090016RM
Zoro #
G415880027
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Size
1/2 in

Details

Number of Flutes
4
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.