1/2 x 1/2 x 1-1/4 x 3-1/4 3 Flt SE Cobalt-V For Aluminum Variable Helix End Mill

  • Mfr # 052300JM

  • Zoro # G615882890


product price:  $50.75
/ea

Key Features

Shank Dia.
1/2 in
Number of Flutes
3
End Mill Style
Square
Overall Length
3-1/4 in
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
052300JM
Zoro #
G615882890
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Overall Length
3-1/4 in
Size
1/2 in

Details

Number of Flutes
3
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.