
1/2 x 1/2 x 1-1/4 x 3-1/4 4 Flt SE Cobalt Roughing CC End Mill
Mfr # 059540JM
Zoro # G915882002
product price:Â $59.99
/eaKey Features
End Mill Style
Square
Overall Length
3-1/4 in
Shank Dia.
1/2 in
Number of Flutes
4
Size
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
059540JM
Zoro #
G915882002
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/4 in
Shank Dia.
1/2 in
Size
1/2 in
Details
End Mill Style
Square
Number of Flutes
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.