This item is Discontinued.

This item is Discontinued.
1/2 x 1/2 x 1 x 3 4 Flt Fine Pitch .020 Radius Roughing w/ AlCrN (Discontinued)
Mfr #
099702RM
Zoro #
G415883172
Country of Origin Korea, Republic of
Category Corner Radius End Mills
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
099702RM
Zoro #
G415883172
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
1/2 in
Overall Length
3 in
Size
1/2 in
Details
Number of Flutes
4
End Mill Style
Corner Radius
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.