
1/2 x 1/2 x 1 x 3 4 Flt w/AlTiN
Mfr # 099596RM
Zoro # G115881355
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Shank Dia.
1/2 in
End Mill Style
Square
Number of Flutes
4
Size
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
099596RM
Zoro #
G115881355
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3 in
Shank Dia.
1/2 in
Size
1/2 in
Details
End Mill Style
Square
Number of Flutes
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.