Shop REGAL CUTTING TOOLS
See all product information
Create Account
1/2 X 1/2 X 1 X 4-1/8 4 FLT CC DE HSS
- Mfr # 051095AM
- Zoro # G415879892
product price:Â
$
35.95
/ea
Key Features
Number of Flutes
4
End Mill Style
Square
Shank Dia.
1/2 in
Size
1/2 in
Overall Length
4-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 051095AM
- Zoro #
- G415879892
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 1/2 in
- Size
- 1/2 in
- Overall Length
- 4-1/8 in
Details
- Number of Flutes
- 4
- End Mill Style
- Square