
1/2 x 1/2 x 2-1/2 x 4-1/2 3 Flt SE Cobalt Rougher Hi Helix End Mill
Mfr # 059610JM
Zoro # G615882043
product price:Â $64.39
/eaKey Features
Overall Length
4-1/2 in
Number of Flutes
3
End Mill Style
Square
Shank Dia.
1/2 in
Size
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
059610JM
Zoro #
G615882043
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2 in
Shank Dia.
1/2 in
Size
1/2 in
Details
Number of Flutes
3
End Mill Style
Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.