1/2 x 1/2 x 2 x 4 3 Flt SE 60 Degree High Spiral Cobalt CC End Mill

  • Mfr # 052215JM

  • Zoro # G315882909


product price:  $74.69
/ea

Key Features

End Mill Style
Square
Number of Flutes
3
Shank Dia.
1/2 in
Overall Length
4 in
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
052215JM
Zoro #
G315882909
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Overall Length
4 in
Size
1/2 in

Details

End Mill Style
Square
Number of Flutes
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.