
1/2 x 1/2 x 2 x 4 3 Flt SE Cobalt-V For Aluminum Variable Helix End Mill
Mfr # 052301JM
Zoro # G915883139
product price:Â $60.59
/eaKey Features
Overall Length
4 in
Number of Flutes
3
Shank Dia.
1/2 in
End Mill Style
Square
Size
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
052301JM
Zoro #
G915883139
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Dia.
1/2 in
Size
1/2 in
Details
Number of Flutes
3
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.