1/2 x 1/2 x 2 x 4 4 Flt SE Cobalt Roughing NCC End Mill Fine Pitch

  • Mfr # 052702JM

  • Zoro # G515880033


product price:  $63.15
/ea

Key Features

Overall Length
4 in
Number of Flutes
4
Shank Dia.
1/2 in
End Mill Style
Square
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
052702JM
Zoro #
G515880033
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Size
1/2 in

Details

Number of Flutes
4
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.