1/2 x 1/2 x 3 x 5 4 Flt SE Cobalt Truncated Rougher/Finisher End Mill

  • Mfr # 057001JM

  • Zoro # G615881442


product price:  $78.45
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Dia.
1/2 in
End Mill Style
Square
Number of Flutes
4
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
057001JM
Zoro #
G615881442
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Dia.
1/2 in
Size
1/2 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.