
1/2 x 1/2 x 3 x 6 2 Flt Ball
Mfr # 090438RM
Zoro # G515883119
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Dia.
1/2 in
Number of Flutes
2
Size
1/2 in
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090438RM
Zoro #
G515883119
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
6 in
Shank Dia.
1/2 in
Size
1/2 in
Details
Number of Flutes
2
End Mill Style
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.