1/2 x 1/2 x 7/8 x 4-1/4 2 Flt Ball w/AlTiN

  • Mfr # 099618RM

  • Zoro # G915881975


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4 in
End Mill Style
Ball
Number of Flutes
2
Size
1/2 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
099618RM
Zoro #
G915881975
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4-1/4 in
Size
1/2 in
Shank Dia.
1/2 in

Details

End Mill Style
Ball
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.