Zoro Homepage

13/16-20 NEF Hand Tap H5 6 Flt Bottom

  • Mfr # 013005AS

  • Zoro # G7439619


product price: $61.15
/ea

Key Features

Number of Flutes
6
Tap Thread Size
13/16"-20
Overall Length
4.47 in
Tap Thread Type
NEF
Tap Chamfer
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013005AS
Zoro #
G7439619
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
13/16"-20
Overall Length
4.47 in
Shank Dia.
0.652 in
Thread Length
2 in
Square Length
0.69 in
Square Size
0.489 in

Details

Item
Hand Tap
Number of Flutes
6
Tap Thread Type
NEF
Tap Chamfer
Bottom
Thread Limit
H5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.