13/16 x 3/4 x 1-7/8 x 4-1/8 2 Flt SE CC End Mill with TiAlN

  • Mfr # 050546AM88

  • Zoro # G615881176


product price:  $83.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Square
Shank Dia.
3/4 in
Size
13/16 in
Overall Length
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050546AM88
Zoro #
G615881176
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/4 in
Size
13/16 in
Overall Length
4-1/8 in

Details

Number of Flutes
2
End Mill Style
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.