1/32 x 1/4 x 1/32 x 2 1/16 below shank 2 Flt Ball Extended Reach w/Sapphire

  • Mfr # 090154RM

  • Zoro # G315881384


product price:  $84.85
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Number of Flutes
2
End Mill Style
Ball
Shank Dia.
1/4 in
Insert Size
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
090154RM
Zoro #
G315881384
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Insert Size
1/32 in

Details

Number of Flutes
2
End Mill Style
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.