
1/32 x 1/8 x 3/64 x 1-7/8 3/162 effective LOC 2 Flt Ball for Rib Processing w/AlTiN
Mfr # 090096RM
Zoro # G715880949
product price:Â $45.85
/eaKey Features
Overall Length
1-7/8 in
Number of Flutes
2
Size
1/32 in
Shank Dia.
1/8 in
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090096RM
Zoro #
G715880949
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
1-7/8 in
Size
1/32 in
Shank Dia.
1/8 in
Details
Number of Flutes
2
End Mill Style
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.