Zoro Homepage

13/32 x 1/2 x 13/16 x 3-3/4 2 Flt DE Cobalt CC End Mill

  • Mfr # 052165JM

  • Zoro # G215881996


product price: $48.39
/ea

Key Features

End Mill Style
Square
Overall Length
3-3/4 in
Shank Dia.
1/2 in
Number of Flutes
2
Size
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
052165JM
Zoro #
G215881996
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/4 in
Shank Dia.
1/2 in
Size
13/32 in

Details

End Mill Style
Square
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.