
13/32 X 3/8 X 13/16 X 2-11/16 2 FLT CC SE HSS
Mfr # 050513AM
Zoro # G615880735
product price: $25.95
/eaKey Features
Size
13/32 in
Overall Length
2-11/16 in
Shank Dia.
3/8 in
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050513AM
Zoro #
G615880735
UPC #
-
Country of Origin
United States
Dimensions
Size
13/32 in
Overall Length
2-11/16 in
Shank Dia.
3/8 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.