13/64" Cobalt Royal HP Jobber Drill, with TiN Point, 10PK
- Mfr # 027624AW
- Zoro # G823724999
product price:Â
$
27.15
/pk of 10, $2.72/ea
Key Features
Material - Machining
Cobalt
Finish - Machining
Gold Tip
Helix Type
Regular
Drill Bit Point Angle
130 Degrees Split
Drill Bit Size
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 027624AW
- Zoro #
- G823724999
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Drill Bit Size
- 13/64 in
Details
- Material - Machining
- Cobalt
- Finish - Machining
- Gold Tip
- Helix Type
- Regular
- Drill Bit Point Angle
- 130 Degrees Split
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.