Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4-18 NPS Straight Pipe Die

  • Mfr # 041542AS

  • Zoro # G115888170


product price: $49.58
/ea

Key Features

Die Material/Type
High Speed Steel
Tap Size
1/4 in.
Die Size
1-1/2 in (OD)
Pitch
18
Size Type
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041542AS
Zoro #
G115888170
UPC #
-
Country of Origin
China

Dimensions

Tap Size
1/4 in.
Die Size
1-1/2 in (OD)
Size Type
Fractional

Details

Die Material/Type
High Speed Steel
Pitch
18
Application
Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.