
1/4-20 .195 Min. Diam. 3 FL Heavy Duty Carbide Thread Mill TiAlN
Mfr # 085942TM
Zoro # G815884571
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
0.195 in
Shank Dia.
0.25 in
Pitch
20
Number of Flutes
3
Length Of Cut
0.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
085942TM
Zoro #
G815884571
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
0.195 in
Shank Dia.
0.25 in
Length Of Cut
0.5 in
Details
Pitch
20
Number of Flutes
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.